Shop All Plastic Bags
Partners Brand
5" x 7" Polypro Bags, 1.5 mil, Clear, PK 5000
Mfr # PZ422
Zoro # G2293319
product price: $154.99
/pk 5000, $0.03/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 1.5 mil
- Hang Hole No
- Size 5" x 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PZ422
- Zoro # G2293319
- UPC # 848109036366
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 5" x 7" |
Details
Item | Polypro Bags |
Color | Clear |
Thickness | 1.5 mil |
Hang Hole | No |
Description
Polypro Bag,1.5 mil,5x7 In.,Package Quantity 5000, Package Quantity 5000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROGGY'S FOG 2 oz. HOSPITAL - Water Based Scent Additive for Fog, Haze, Snow & Bubble Juice (WBS-2OZ-HOSP)
- FROGGY'S FOG Swamp Juice Extreme Long Lasting Fog Fluid - 1 Gallon (FJ-SW-1)
- SCHOLASTIC TEACHING RESOURCES Little Leveled Readers Book: Level C Box Set, 15 Titles, PK5 (545067723)
- BROTHER Adhesive Label Tape Cartridge 2-2/5" x 50 ft., Black/White (DK2212)
- PARTNERS BRAND 12" x 12" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1195)
- PARTNERS BRAND 10" x 16" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB515)
- PARTNERS BRAND 9" x 12" Flat Suffocation Warning Bags, Clear, PK 100 (PBM09121100)
- PARTNERS BRAND 38" x 60" Flat Poly Bags, 2 mil, Clear, PK 100 (PB10130)
- PARTNERS BRAND 4" x 4" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1050)
- PARTNERS BRAND 8" x 24" Flat Poly Bags, 4 mil, Clear, PK 500 (PB1147)
- ZORO SELECT 14" x 1075 ft. Poly Tubing, 4 mil, Clear (5CRC4)
- Partners Brand Plastic Bags