Shop All Plastic Bags
Partners Brand
5" x 7" Flat Poly Bags, 2 mil, Clear, PK 1000
Mfr # PB410
Zoro # G5516780
product price: $45.99
/pk 1000, $0.05/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5"
- Color Clear
- Thickness 2 mil
- Material Polyethylene
- Standards FDAUSDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB410
- Zoro # G5516780
- UPC # 841436027618
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 5" |
Size | 5" x 7" |
Overall Length | 7" |
Details
Item | Flat Poly Bags |
Color | Clear |
Thickness | 2 mil |
Material | Polyethylene |
Standards | FDAUSDA |
Hang Hole | No |
Bag Thickness | 2 mil (51 Micron) |
Recycled | No |
Post-consumer-waste% | 0 |
Description
Flat Poly Bag,5 x 7 In.,2 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD Sharpie King Size Black Chisel Tip Permanent Marker (15101)
- REGAL GAMES Casino Standard Poker Playing Cards Plastic (212)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 15"W, PK150 (56LT38)
- SHARPIE Stick Permanent Pen, Fine 0.5 mm, Black PK12 (1742663)
- PARTNERS BRAND 10" x 12" Poly Bags, 2 mil, Clear, PK 1000 (PB3655)
- PARTNERS BRAND 2" x 3" Resealable Poly Bags, 1.5 mil, Clear, PK 1000 (PRR020315)
- PARTNERS BRAND 9" x 725 ft. Poly Tubing, 6 mil, Clear (PT0906)
- PARTNERS BRAND 26" x 30" Flat Poly Bags, 1.5 mil, Clear, PK 500 (PB287)
- PARTNERS BRAND 2" x 8" Flat Poly Bags, 3 mil, Clear, PK 1000 (PB682)
- PARTNERS BRAND 18" x 24" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2415)
- ZORO SELECT 19" x 5-1/2" Open Poly Bags, 0.60 mil, Clear, PK 1000 (5DRV2)
- Partners Brand Shipping & Packing Bags