Shop All Plastic Bags
Partners Brand
5" x 6" Reclosable Poly Bags, 6 mil, Clear, PK 1000
Mfr # PB4403
Zoro # G2294518
product price: $150.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 6 mil
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB4403
- Zoro # G2294518
- UPC # 848109007632
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 5" x 6" |
Details
Item | Reclosable Poly Bags |
Color | Clear |
Thickness | 6 mil |
Hang Hole | No |
Description
Reclosable Poly Bag,5x6 In.,6 mil,Package Quantity 1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUBBLE WRAP Bubble Rolls, 250 ft. L, 48" W (100002542)
- STRATHMORE Stationery, 8.5x11, Cotton, Ivory, PK500 (300029)
- HOT WHEELS Toy Car, , 1-3/10"Wx11"Lx7-1/2"H, 9/PK, Assorted PK (MTTX6999)
- 3M Transfer Tape Dispenser, Blue, 1-1/2 in. W (700)
- PARTNERS BRAND 8" x 18" Reclosable Poly Bags, 6 mil, Clear, PK 500 (PB4268)
- PARTNERS BRAND 8" x 12" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2290)
- PARTNERS BRAND 30" x 48" Flat Poly Bags, 1.5 mil, Clear, PK 250 (PB302)
- PARTNERS BRAND 38" x 36" x 70" Gusseted Poly Bags, 3 mil, Clear, PK 50 (PB1696)
- PARTNERS BRAND 12" x 15" Flat Poly Bags, 6 mil, Clear, PK 500 (PB8400)
- PARTNERS BRAND 5" x 20" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2237)
- PARTNERS BRAND 3" x 4" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12002)
- Partners Brand Plastic Bags