Shop All Plastic Bags
Partners Brand
5" x 6" Flat Poly Bags, 2 mil, Clear, PK 1000
Mfr # PB411
Zoro # G5516841
product price: $38.59
/pk 1000, $0.04/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5"
- Color Clear
- Thickness 2 mil
- Material Polyethylene
- Standards FDAUSDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB411
- Zoro # G5516841
- UPC # 841436027601
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 5" |
Size | 5" x 6" |
Overall Length | 6" |
Details
Item | Flat Poly Bags |
Color | Clear |
Thickness | 2 mil |
Material | Polyethylene |
Standards | FDAUSDA |
Hang Hole | No |
Post-consumer-waste% | 0 |
Bag Thickness | 2 mil (51 Micron) |
Recycled | No |
Description
Flat Poly Bag,5 x 6 In.,2 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Printng Paper, 28lb, Laser, 17X11, Wht, PK500 (3R11762)
- OFFICEMATE TRAY, DRAWER, 9-COMPARTMENT (OIC23216)
- PILOT Refill for G2 Gel Ink Pen, Bold Print, Black, PK2 (PIL77289)
- ZORO SELECT Shipping Box, 18x12x8 in (55NM76)
- PARTNERS BRAND 4" x 6" Anti-Static Poly Bags, 4 mil, Pink, PK 1000 (PBAS1060)
- PARTNERS BRAND 30" x 30" Flat Poly Bags, 6 mil, Clear, PK 100 (PB8670)
- PARTNERS BRAND 6" x 9" Resealable Poly Bags, 4 mil, Clear, PK 500 (PRR060904)
- PARTNERS BRAND 7" x 10" Resealable Poly Bags, 4 mil, Clear, PK 500 (PRR071004)
- PARTNERS BRAND 30" x 30" Flat Poly Bags, 4 mil, Clear, PK 100 (PB1300)
- PARTNERS BRAND 10" x 12" Anti-Static Poly Bags, 2 mil, Pink, PK 1000 (PBAS505)
- ZORO SELECT 92" x 60" Mattress Bags, 2 mil, Clear (4NZF8)
- Partners Brand Plastic Bags