Shop All Plastic Bags
Partners Brand
5" x 5" Resealable Poly Bags, 1.5 mil, Clear, PK 1000
Mfr # PRR050515
Zoro # G9042411
product price: $67.69
/pk 1000, $0.07/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 1.5 mil
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PRR050515
- Zoro # G9042411
- UPC # 848109053233
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 5" x 5" |
Details
Item | Resealable Poly Bags |
Color | Clear |
Thickness | 1.5 mil |
Hang Hole | No |
Description
Bag,Reseal,Poly,5 In. x 5 In.,1.5M,Clear,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Solid Paint Markers, White, 4-1/2" L (80250)
- ROYAL TONER Toner for Dell 1320C Comp HY Yellow Toner 2K VL (PN124)
- ZORO SELECT Long Corrugated Boxes, 36" x 12" x 12", Kraft, 15/Bundle (493U50)
- U-MARK A20 Paint Marker Pink Rev tip 12/bx (10711)
- PARTNERS BRAND 5" x 7" Resealable Poly Bags, 1.5 mil, Clear, PK 1000 (PRR050715)
- PARTNERS BRAND 6" x 9" Resealable Poly Bags, 1.5 mil, Clear, PK 1000 (PRR060915)
- PARTNERS BRAND 2" x 3" Resealable Poly Bags, 1.5 mil, Clear, PK 1000 (PRR020315)
- PARTNERS BRAND 14" x 20" White Block Poly Bags, 2 mil, Clear, PK 500 (PB3992)
- PARTNERS BRAND 28" x 28" Flat Poly Bags, 2 mil, Clear, PK 250 (PB10120)
- PARTNERS BRAND 12" x 16" Flat Poly Bags, 4 mil, Clear, PK 500 (PB1205)
- ZORO SELECT 5" x 1075 ft. Poly Tubing, 4 mil, Pink (5CYJ4)
- Partners Brand Shipping & Packing Bags