Shop All Plastic Bags
Partners Brand
5" x 12" Flat Poly Bags, 2 mil, Clear, PK 1000
Mfr # PB425
Zoro # G5517237
product price: $71.99
/pk 1000, $0.07/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5"
- Color Clear
- Thickness 2 mil
- Material Polyethylene
- Standards FDAUSDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB425
- Zoro # G5517237
- UPC # 841436027656
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 5" |
Size | 5" x 12" |
Overall Length | 12" |
Details
Item | Flat Poly Bags |
Color | Clear |
Thickness | 2 mil |
Material | Polyethylene |
Standards | FDAUSDA |
Hang Hole | No |
Recycled | No |
Bag Thickness | 2 mil (51 Micron) |
Post-consumer-waste% | 0 |
Description
Flat Poly Bag,5 x 12 In.,2 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCI Pci Kyocera-Mita Ecosys Tk-5272K 1T02Tv0Us0 Black Toner Cartridge w/ (TK-5272K-PCI)
- ADAM EQUIPMENT Crane Scale, Digital, 2000 lb./1000kg (IHS 2A)
- SHARPIE EXPO Whiteboard Cleaner (81803)
- OPTIMA SCALES Optima Scales OP-926-1000 Hanging Scale - 1000 lbs x 0.2 lb. (OP-926-1000)
- PARTNERS BRAND 9" x 12" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1150)
- PARTNERS BRAND 5" x 5" Resealable Poly Bags, 1.5 mil, Clear, PK 1000 (PRR050515)
- PARTNERS BRAND 18" x 16" x 40" Gusseted Poly Bags, 2 mil, Clear, PK 250 (PB1636)
- PARTNERS BRAND 6" x 9" Flat Poly Bags, 1.5 mil, Clear, PK 1000 (PB105)
- PARTNERS BRAND 4" x 6" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12004)
- PARTNERS BRAND 12" x 12" Resealable Poly Bags, 1.5 mil, Clear, PK 1000 (PRR121215)
- BOX PARTNERS 12 x 15 in. 4 Mil Resealable Poly Bags (PRR121504)
- Partners Brand Plastic Bags