Shop All Plastic Bags
Partners Brand
48" x 80" VCI Gusset Poly Bags, 4 mil, Blue, PK 20
Mfr # VCIPB5048G
Zoro # G2298830
product price: $423.99
/pk 20, $21.20/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Bag Closure Type None
- Thickness 4 mil
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # VCIPB5048G
- Zoro # G2298830
- UPC # 848109042862
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 48" x 80" |
Details
Item | VCI Gusset Poly Bags |
Color | Blue |
Bag Closure Type | None |
Thickness | 4 mil |
Hang Hole | No |
Description
VCI Guss Poly Bag,50x48x80 In.,4 mil,Package Quantity 20, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS White Medium Molded Lottery Box W/ Pocket, Lock and Key (206777)
- DURO BAG Grocery Bag, Brn, 12-7/16"L, 6-1/8" W, PK400 (70208)
- AVERY Surface Safe ID Labels, Inkjet/Laser, 1 5/8 x 3 5/8, White, PK300 (61502)
- SCOTCH Scotch Small Foam Hook and Loop Fastener 3 in. L , 2PK (RF6730)
- PARTNERS BRAND 6" x 9" White Block Reclosable Poly Bags, 2 mil, Clear, PK 1000 (PB3970)
- PARTNERS BRAND 26" x 30" Flat Poly Bags, 1.5 mil, Clear, PK 500 (PB287)
- PARTNERS BRAND 52" x 60" Flat Poly Bags, 4 mil, Clear, PK 25 (PB1341)
- PARTNERS BRAND 9" x 12" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3975)
- PARTNERS BRAND 12" x 16" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB535)
- PARTNERS BRAND 30" x 40" Flat Poly Bags, 6 mil, Clear, PK 100 (PB8686)
- BAGS OF BAGS Zipafile Storage Bags Yellow - Pack of 25 (BOBZFH1413Y)
- Partners Brand Shipping & Packing Bags