Shop All Plastic Bags
Partners Brand
48" x 48" Flat Poly Bags, 6 mil, Clear, PK 50
Mfr # PB8735
Zoro # G5517410
product price: $336.99
/pk 50, $6.74/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 6 mil
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB8735
- Zoro # G5517410
- UPC # 841436034760
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 48" x 48" |
Details
Item | Flat Poly Bags |
Color | Clear |
Thickness | 6 mil |
Hang Hole | No |
Description
Flat Poly Bag,48x48 In.,6 mil,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASP Universal (Gray) Super Absorbent Flake Sock, 3" X 4', 10 Per Box Pk (45100-21)
- UNIVERSAL ONE Catalog Envelope, 15-1/2in.Hx12in.W, PK100 (UNV42103)
- SHARPIE Black, Blue, Green, Red, Brown, Orange, Purple, Lime, Yellow, Aqua, Berry, Turquoise Ultra Fine Tip (37175PP)
- U BRANDS Magnetic Dry Erase Board with Aluminum Frame, 96 x 48, White Surface (2891U0001)
- PARTNERS BRAND 4" x 6" Double Track Poly Bags, 4 mil, Clear, PK 1000 (PBDT3710)
- PARTNERS BRAND 8" x 12" Plastic Bags Roll, 2 mil, Clear (AB219)
- PARTNERS BRAND 8" x 10" Flap Lock Poly Bags, 2 mil, Clear, PK 1000 (PBFL081002)
- PARTNERS BRAND 26" x 30" Flat Poly Bags, 4 mil, Clear, PK 100 (PB1288)
- PARTNERS BRAND 3" x 4" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB3984)
- PARTNERS BRAND 2" x 18" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB343)
- FARBER BAG & SUPPLY CO Woven Plastic Bags (26X40 WVN PLSC BAG)
- Partners Brand Shipping & Packing Bags