Shop All Plastic Bags
Partners Brand
48" x 48" Flat Poly Bags, 4 mil, Clear, PK 50
Mfr # PB1335
Zoro # G5517429
product price: $228.99
/pk 50, $4.58/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Heavy Duty, Puncture Resistant
- Width 48"
- Color Clear
- Thickness 4 mil
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB1335
- Zoro # G5517429
- UPC # 841436026772
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 48" |
Size | 48" x 48" |
Overall Length | 48" |
Details
Item | Flat Poly Bags |
Features | Heavy Duty, Puncture Resistant |
Color | Clear |
Thickness | 4 mil |
Material | Polyethylene |
Standards | FDAUSDA |
Hang Hole | No |
Application | Tool, Industrial Part |
Description
Flat Poly Bag,48x48 In.,4 mil,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Power Pen® Learning Cards - Math Grade 1 (TCR6011)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 4" x 6", Clear, 1000/Case (PB3565)
- NITE IZE Twist Ties, Rubber, 24 in L, 1 in W, PK2 (GLL24-01-2R3)
- GUIDECRAFT Screw Block™ Manipulative, Fine Motor Skill Matching Toy, 8 Pieces (G2003)
- PARTNERS BRAND 8" x 10" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1135)
- PARTNERS BRAND 5" x 6" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1081)
- PARTNERS BRAND 20" x 40" Flat Poly Bags, 4 mil, Clear, PK 250 (PB1284)
- PARTNERS BRAND 30" x 30" Flat Poly Bags, 6 mil, Clear, PK 100 (PB8670)
- PARTNERS BRAND 2-1/2" x 3" Poly Bags, 4 mil, Clear, PK 1000 (PB7001)
- PARTNERS BRAND 9" x 12" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2305)
- ZORO SELECT 8-1/4" x 4-3/4" Open Poly Bags, 1.50 mil, Clear (5DTK9)
- Partners Brand Shipping & Packing Bags