Shop All Trash Cans
Partners Brand
40 gal Trash Can, White, 200#/ECT-32 Corrugated
Mfr # CRR40
Zoro # G8483729
product price: $146.99
/pk 10, $14.70/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 40 gal
- Color White
- Material 200#/ECT-32 Corrugated
- Height 30 in
- Width 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CRR40
- Zoro # G8483729
- UPC # 848109060750
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 30 in |
Width | 18" |
Length | 18" |
Details
Trash Container Capacity | 40 gal |
Color | White |
Material | 200#/ECT-32 Corrugated |
Item | Trash Can |
Description
Corrugated Trash Can Plain,40 gal.,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHSPRAY 1/4 in W Utility Brush, Medium, 7 3/4 in L Handle, 1 3/8 in L Brush, Brown, Wood (2020-1)
- MAKITA 36V (18V X2) LXT® Brushless .5Gal HEPA Backpack Dry Vacuum Kit (5.0Ah) (XCV09PT)
- DIAL 40.6 fl oz (1200 mL) Complete Antibacterial Foaming Hand Wash - FIT Universal Manual 3 PK (DIA16670)
- SPILLTECH Sorbents, 25 gal, 3 in x 48 in, Universal, Gray, Polyester (GSO430)
- PARTNERS BRAND Trash Can, White, 200#/ECT-32 Corrugated (CRR50R)
- PARTNERS BRAND Trash Can, White, 200#/ECT-32 Corrugated (CRR40W)
- PARTNERS BRAND 50 gal Trash Can, White, 200#/ECT-32 Corrugated (CRR50)
- PARTNERS BRAND Trash Can, White, 200#/ECT-32 Corrugated (CRR50W)
- GLOBAL INDUSTRIAL Round Blue, Plastic (240458BL)
- GLOBAL INDUSTRIAL Round Gray, Plastic (240458GY)
- MUTT MITT Waste Can with Lid, Green (2800)
- Partners Brand Trash Cans