Shop All Trash Bags
Partners Brand
40 gal - 55 gal Trash Bags, 46 in x 40 in, 3 Mil, Black, 100 PK
Mfr # CL7004
Zoro # G300693497
product price: $154.99
/pk 100, $1.55/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 40 gal - 55 gal
- Thickness 3 Mil
- Size 46 in x 40 in
- Color Black
- Height 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CL7004
- Zoro # G300693497
- UPC # 848109065816
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 46 in x 40 in |
Height | 40 in |
Width | 46 in |
Length | 40 in |
Details
Capacity | 40 gal - 55 gal |
Thickness | 3 Mil |
Color | Black |
Item | Trash Bags |
Bags Per Roll | 100 |
Weight | 33.18 |
Description
Contractor's Bag - Black, 40 - 45 Gallon, 3.0 Mil. Super heavy-duty for your heaviest loads. Linear low density for high puncture and tear resistance. Star seal bottom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL 200PK Shop Towel (75190)
- GENUINE JOE Eclipse Anti Splash Deodorizing Urinal Screen Ocean Breeze, PK12 (85157)
- BIG WIPES Multi-Purpose Wipes, Black, 640PK (BI441367)
- ENVIROCLEANSE Disinfectant and Sanitizer, Bottle, Unscented (545454232)
- PARTNERS BRAND 44 gal - 55 gal Trash Bags, 58 in x 36 in, Black, 100 PK (CL5011)
- PARTNERS BRAND 12 gal - 15 gal Trash Bags, 33 in x 24 in, .31 Mil, Natural, 1000 PK (CL2004)
- PARTNERS BRAND 40 gal - 45 gal Trash Bags, 46 in x 40 in, Black, 100 PK (CL5010)
- PARTNERS BRAND Trash Bags, 22 1/2 in x 24 1/2 in, Black, 500 PK (LBF2325XB)
- PARTNERS BRAND 33 gal Trash Bags, 40 in x 33 in, .67 Mil, Natural, 250 PK (CL2009)
- PARTNERS BRAND 30 gal Trash Bags, 37 in x 30 in, .63 Mil, Natural, 500 PK (CL2007)
- BERRY PLASTICS Berry Plastics 144868 True Value 33 Gallon Trash Bag - 33 Count (144868)
- Partners Brand Trash Bags