Shop All Trash Bags
Partners Brand
40 gal - 45 gal Trash Bags, 46 in x 40 in, Black, 100 PK
Mfr # CL5010
Zoro # G400693625
product price: $109.99
/pk 100, $1.10/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 40 gal - 45 gal
- Size 46 in x 40 in
- Color Black
- Width 46 in
- Bags Per Roll 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CL5010
- Zoro # G400693625
- UPC # 848109065328
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 46 in x 40 in |
Width | 46 in |
Height | 40 in |
Length | 40 in |
Details
Capacity | 40 gal - 45 gal |
Color | Black |
Item | Trash Bags |
Bags Per Roll | 100 |
Weight | 20.94 |
Description
Second Chance Trash Liners - Black, 40 - 45 Gallon, 2.0 Mil., Flat Pack Made from post consumer, recycled plastic. True gauge liners are super strong and super resilient. Feature a star seal bottom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A E S INDUSTRIES DETAIL BRUSH INDUSTRIAL CARDED (AD609-CD)
- KRAFT TOOL Flat Wire Texture Broom, 48", 1" Spacing (CC198-1)
- 9 ELEMENTS Tide Ultra Oxi Original Scent Laundry Detergent Pod 25 pk (03222)
- HOSPECO Trash Bags, Frosted Clear, 500 PK (HOSLBSF500HD)
- PARTNERS BRAND 33 gal Trash Bags, 39 in x 33 in, 3.0 Mil, Black, 100 PK (CL7002)
- PARTNERS BRAND 40 gal - 55 gal Trash Bags, 46 in x 40 in, 3 Mil, Black, 100 PK (CL7004)
- PARTNERS BRAND Trash Bags, 36 in x 58 in, Black, 100 PK (LBF3658X2B)
- PARTNERS BRAND 12 gal - 15 gal Trash Bags, 33 in x 24 in, .31 Mil, Natural, 1000 PK (CL2004)
- PARTNERS BRAND 40 gal - 45 gal Trash Bags, 48 in x 40 in, .55 Mil, Natural, 250 PK (CL2010)
- PARTNERS BRAND 40 gal - 45 gal Trash Bags, 48 in x 40 in, .86 Mil, Black, 150 PK (CL1008)
- GLAD 4 gal Lemon Scent Kitchen Trash Bags Drawstring 34 pk, 34PK (79314)
- Partners Brand Trash Bags