Shop All Plastic Bags
Partners Brand
4" x 8" Plastic Bags Roll, 4 mil, Clear
Mfr # AB311
Zoro # G6508026
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Bag Closure Type None
- Thickness 4 mil
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # AB311
- Zoro # G6508026
- UPC # 841436044394
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 4" x 8" |
Details
Item | Plastic Bags Roll |
Color | Clear |
Bag Closure Type | None |
Thickness | 4 mil |
Hang Hole | No |
Description
Bag,Roll,Plastic,4 x 8 In.,4 Mil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Courier Box, Gray, Powder Coated, Free Standing, - (4975GRY)
- HSM OF AMERICA Shredder Bags, 13 gal., PK100 (1408)
- ZORO SELECT Plastic Strapping, 300 ft. L, 28 mil (33RZ08)
- FELLOWES Reference Rack, Desktop, Platinum (22300)
- PARTNERS BRAND 6" x 8" Flat Poly Bags, 6 mil, Clear, PK 1000 (PB8220)
- PARTNERS BRAND 7" x 8" Plastic Bags Roll, 2 mil, Clear (AB332)
- PARTNERS BRAND 7" x 10" Resealable Poly Bags, 4 mil, Clear, PK 500 (PRR071004)
- PARTNERS BRAND 13" x 15" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3978)
- PARTNERS BRAND 2" x 8" Flat Poly Bags, 3 mil, Clear, PK 1000 (PB682)
- PARTNERS BRAND 3" x 8" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB375)
- ZORO SELECT 6" x 4" Open Poly Bags on a Roll, 1.40 mil, Clear (5CPN1)
- Partners Brand Shipping & Packing Bags