Shop All Plastic Bags
Partners Brand
4" x 8" Flat Poly Bags, 2 mil, Clear, PK 1000
Mfr # PB395
Zoro # G5517751
product price: $41.25
/pk 1000, $0.04/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Color Clear
- Thickness 2 mil
- Material Polyethylene
- Standards FDAUSDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB395
- Zoro # G5517751
- UPC # 841436027472
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 4" |
Size | 4" x 8" |
Overall Length | 8" |
Details
Item | Flat Poly Bags |
Color | Clear |
Thickness | 2 mil |
Material | Polyethylene |
Standards | FDAUSDA |
Hang Hole | No |
Description
Flat Poly Bag,4 x 8 In.,2 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, White (15A848)
- SPRINGHILL Paper, 8.5x11, Index, White, PK250 (015101)
- ZORO SELECT Corrugated Boxes, 11" x 6" x 6", Kraft, 25/Bundle (22XK26)
- TOY TIME Kids Metal Detector Treasure Finder that Detects Gold, Silver, Brass, Aluminum and Steel |Boys/Girls (179447RNC)
- PARTNERS BRAND 6" x 16" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1121)
- PARTNERS BRAND 12" x 16" Flat Poly Bags, 4 mil, Clear, PK 500 (PB1205)
- PARTNERS BRAND 12" x 24" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2371)
- PARTNERS BRAND 14" x 725 ft. Poly Tubing, 6 mil, Black (PT1406B)
- PARTNERS BRAND 4" x 6" Reclosable Polypro Bags, 4 mil, Clear, PK 1000 (PZ210)
- PARTNERS BRAND 1" x 2" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB338)
- ZORO SELECT 84" x 54" Mattress Bags, 1.10 mil, Clear, PK 150 (4NPX3)
- Partners Brand Plastic Bags