Shop All Plastic Bags
Partners Brand
4" x 7" Flat Poly Bags, 2 mil, Clear, PK 1000
Mfr # PB391
Zoro # G5517806
product price: $39.15
/pk 1000, $0.04/ea
$39.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4"
- Color Clear
- Thickness 2 mil
- Material Polyethylene
- Standards FDAUSDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB391
- Zoro # G5517806
- UPC # 841436027465
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 4" |
Size | 4" x 7" |
Overall Length | 7" |
Details
Item | Flat Poly Bags |
Color | Clear |
Thickness | 2 mil |
Material | Polyethylene |
Standards | FDAUSDA |
Hang Hole | No |
Description
Flat Poly Bag,4 x 7 In.,2 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE 12 x 27" 3 Month Wall Calendar, White (AAGPM1128)
- AVERY Avery® Shipping Labels for Color Laser & Copier, 4-3/4 x 7-3/4, Matte White, 50/Pack (6876)
- UNIVERSAL Binder Clips in Dispenser Tub, Medium, Black/Silver, PK24 (UNV11124)
- DECKER TAPE PRODUCTS Label, DL2481, MIXED PALLET, 3" X 5" (DL2481)
- PARTNERS BRAND 8" x 10" Reclosable Static Shield Bags, Transparent, PK 100 (STC630)
- PARTNERS BRAND 10" x 20" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB521)
- PARTNERS BRAND 14" x 20" White Block Poly Bags, 2 mil, Clear, PK 500 (PB3992)
- PARTNERS BRAND 3" x 20" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB374)
- PARTNERS BRAND 4" x 6" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12004)
- PARTNERS BRAND 9" x 12" Anti-Static Poly Bags, 6 mil, Pink, PK 1000 (PBAS8350)
- PARTNERS BRAND 18" x 24" VCI Poly Bags, 4 mil, Blue, PK 250 (VCIPB1824)
- Partners Brand Plastic Bags