Shop All Plastic Bags
Partners Brand
4" x 6" Resealable Polypro Bags, 1.5 mil, Clear, PK 1000
Mfr # PBR107
Zoro # G2293693
product price: $61.49
/pk 1000, $0.06/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 1.5 mil
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PBR107
- Zoro # G2293693
- UPC # 848109038438
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Size | 4" x 6" |
Details
Item | Resealable Polypro Bags |
Color | Clear |
Thickness | 1.5 mil |
Hang Hole | No |
Description
Polypro Bag Resealable,1.5 mil,4x6 In.,Package Quantity 1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GBC Laminating Film, NAP II, 25 Inx500 ft., PK2 (3748203EZ)
- AZAR DISPLAYS Four-Pocket Wall Mount Bifold Brochure Holder, PK2 (252090)
- ARCHITECTURAL MAILBOXES Mailbox, Black, Powder Coated, 1 Doors, Surface/Post, 7C (950020B-10)
- ZORO SELECT Strap w/Buckle, Embossed, 17 ft. L, PK25 (16P026)
- PARTNERS BRAND 7" x 9" Resealable Polypro Bags, 1.5 mil, Clear, PK 1000 (PBR124)
- PARTNERS BRAND 3" x 5" Resealable Polypro Bags, 1.5 mil, Clear, PK 1000 (PBR105)
- PARTNERS BRAND 4" x 4" Resealable Polypro Bags, 1.5 mil, Clear, PK 1000 (PBR106)
- PARTNERS BRAND 6" x 1075 ft. Poly Tubing, 4 mil, Clear (PT0604)
- PARTNERS BRAND 9" x 12" Resealable Poly Bags, 4 mil, Clear, PK 500 (PRR091204)
- PARTNERS BRAND 4" x 6" Double Track Poly Bags, 4 mil, Clear, PK 1000 (PBDT3710)
- ZORO SELECT 36" x 18" Open Poly Bags, 2 mil, Clear (5DGZ8)
- Partners Brand Shipping & Packing Bags