Shop All Plastic Bags
Partners Brand
4" x 6" Flat Poly Bags, 4 mil, Clear, PK 1000
Mfr # PB1060
Zoro # G5517830
product price: $59.99
/pk 1000, $0.06/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Puncture Resistant, Heavy Duty
- Width 4"
- Color Clear
- Thickness 4 mil
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB1060
- Zoro # G5517830
- UPC # 841436024907
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 4" |
Size | 4" x 6" |
Overall Length | 6" |
Details
Item | Flat Poly Bags |
Features | Puncture Resistant, Heavy Duty |
Color | Clear |
Thickness | 4 mil |
Material | Polyethylene |
Standards | FDAUSDA |
Hang Hole | No |
Application | Tool, Industrial Part |
Description
Flat Poly Bag,4 x 6 In.,4 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE RG300 NAT 24MMX55M IPG-IPG 32 (91404)
- PAPER MATE InkJoy Stick Gel Pen, Medium 0.7mm, Black Ink/Barrel, PK12 (2022985)
- BETTER PACKAGES Magnetic Proximity Switch Assy (E555-075-01)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37805)
- PARTNERS BRAND 2-1/2" x 3" Poly Bags, 4 mil, Clear, PK 1000 (PB7001)
- PARTNERS BRAND 6" x 12" Poly Bags W/Doorknob Handle, 1.5 mil, Clear, PK 1000 (PBDK0612)
- PARTNERS BRAND 32" x 48" Flat Poly Bags, 2 mil, Clear, PK 200 (PB646)
- PARTNERS BRAND 8" x 10" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1135)
- PARTNERS BRAND 7" x 12" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB459)
- PARTNERS BRAND 7" x 9" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB458)
- ZORO SELECT 7" x 5" Open Poly Bags on a Roll, 1.90 mil, Clear/White Back, PK 1750 (5CPP0)
- Partners Brand Shipping & Packing Bags