Shop All Plastic Bags
Partners Brand
4" x 6" Flat Poly Bags, 3 mil, Clear, PK 1000
Mfr # PB725
Zoro # G5517849
product price: $44.69
/pk 1000, $0.04/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Color Clear
- Thickness 3 mil
- Material Polyethylene
- Standards FDAUSDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB725
- Zoro # G5517849
- UPC # 812578000333
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 4" |
Size | 4" x 6" |
Overall Length | 6" |
Details
Item | Flat Poly Bags |
Color | Clear |
Thickness | 3 mil |
Material | Polyethylene |
Standards | FDAUSDA |
Hang Hole | No |
Description
Flat Poly Bag,4 x 6 In.,3 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 4" x 6" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB390)
- SOUTHWORTH Business Paper, 25% Cotton, Ruled, 95 Bright, 20 lb Bond Weight, 8.5 x 14, White, PK500, 500PK (403ER)
- TARIFOLD 10-30 Pocket Desk Stand (D201)
- MELISSA & DOUG Bread + Butter Toast Set (9344)
- PARTNERS BRAND 2" x 4" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB345)
- PARTNERS BRAND 2" x 3" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12001)
- PARTNERS BRAND 12" x 12" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 500 (PB12013)
- PARTNERS BRAND 10" x 13" Resealable Poly Bags, 4 mil, Clear, PK 500 (PRR101304)
- PARTNERS BRAND 10" x 12" Poly Bags, 2 mil, Clear, PK 1000 (PB3655)
- PARTNERS BRAND 5" x 5" Reclosable Polypro Bags, 2 mil, Clear, PK 1000 (PZ112)
- PARTNERS BRAND 3" x 5" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB3985)
- Partners Brand Plastic Bags