Shop All Plastic Bags
Partners Brand
4" x 6" Flat Poly Bags, 2 mil, Red, PK 1000
Mfr # PB390R
Zoro # G5517876
product price: $44.39
/pk 1000, $0.04/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Hang Hole No
- Size 4" x 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB390R
- Zoro # G5517876
- UPC # 848109011134
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Size | 4" x 6" |
Details
Item | Flat Poly Bags |
Color | Red |
Thickness | 2 mil |
Hang Hole | No |
Description
Flat Poly Bag,4 x 6 In.,2 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH STAPLES 1-1/4""L 16GA (16S2-31SG10M)
- DETECTAMET Metal Detectable Permanent Marker, Black Color Family, 10 PK (146-A05-P02-A07)
- PACON Cardstock, Array, Black, 100Sh Pk (PAC101187)
- PROTAPES Kraft Paper Tape, 2x55yd., Drk. Brown (PRO-184HD)
- PARTNERS BRAND 3" x 5" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12003)
- PARTNERS BRAND 3" x 5" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB3985)
- PARTNERS BRAND 18" x 24" VCI Poly Bags, 4 mil, Blue, PK 250 (VCIPB1824)
- PARTNERS BRAND 16" x 20" Flat Poly Bags, 6 mil, Clear, PK 250 (PB8550)
- PARTNERS BRAND 16" x 14" Gusseted Poly Bags, 2 mil, Clear, PK 250 (PB1633)
- PARTNERS BRAND 36" x 36" Flat Poly Bags, 6 mil, Clear, PK 50 (PB8688)
- ZORO SELECT 18" x 12" Open Poly Bags, 4 mil, Clear (4DKY3)
- Partners Brand Shipping & Packing Bags