Shop All Plastic Bags
Partners Brand
4" x 4" White Block Reclosable Poly Bags, 4 mil, Clear, PK 1000
Mfr # PB3988
Zoro # G4965180
product price: $50.75
/pk 1000, $0.05/ea
$50.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Reusable, Reclosable
- Width 4"
- Color Clear
- Thickness 4 mil
- Material Poly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB3988
- Zoro # G4965180
- UPC # 812578000890
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 4" |
Size | 4" x 4" |
Overall Length | 4" |
Details
Item | White Block Reclosable Poly Bags |
Features | Reusable, Reclosable |
Color | Clear |
Thickness | 4 mil |
Material | Poly |
Standards | FDAUSDA |
Hang Hole | No |
Bag Thickness | 4 mil (102 Micron) |
Post-consumer-waste% | 0 |
Recycled | No |
Description
White Block Poly Bag,4 In.x4 In.,4Mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAKTEK Paktek 99800 BriefCase (99800)
- ZORO SELECT Corrugated Boxes, 24" x 14" x 18", Kraft, 10/Bundle (493U01)
- BEST-RITE 48"x96" Magnetic Steel Whiteboard, Silver Frame (219AH)
- PROPAC BACKPACK, RED, TEEN CERT (D2012-RED TEEN CERT)
- PARTNERS BRAND 5" x 7" Resealable Poly Bags, 1.5 mil, Clear, PK 1000 (PRR050715)
- PARTNERS BRAND 5" x 12" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB425)
- PARTNERS BRAND 48" x 80" VCI Gusset Poly Bags, 4 mil, Blue, PK 20 (VCIPB5048G)
- PARTNERS BRAND 4" x 725 ft. Poly Tubing, 6 mil, Black (PT0406B)
- PARTNERS BRAND 12" x 18" Flat Poly Bags, 4 mil, Clear, PK 500 (PB1210)
- PARTNERS BRAND 5" x 7" White Block Reclosable Poly Bags, 2 mil, Clear, PK 1000 (PB3959)
- GARVEY Garvey, Plastic Shopping Bags, PK250 (063036)
- Partners Brand Shipping & Packing Bags