Shop All Plastic Bags
Partners Brand
4" x 4" Resealable Polypro Bags, 1.5 mil, Clear, PK 1000
Mfr # PBR106
Zoro # G2293781
product price: $59.95
/pk 1000, $0.06/ea
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 1.5 mil
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PBR106
- Zoro # G2293781
- UPC # 848109038421
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 4" x 4" |
Details
Item | Resealable Polypro Bags |
Color | Clear |
Thickness | 1.5 mil |
Hang Hole | No |
Description
Polypro Bag Resealable,1.5 mil,4x4 In.,Package Quantity 1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY QuickSleeve Handheld Sleeve Applicator (QS)
- BIC BIC Round Stic Xtra Life Stick Ballpoint Pen VP, 1mm, Black Ink and Barrel, 240/Carton (GSM240BK)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, Clear, 4PK (15A912)
- CYNAMED Non Stick Trauma Shears -Safety Scissors (CYZR-1012)
- PARTNERS BRAND 7" x 9" Resealable Polypro Bags, 1.5 mil, Clear, PK 1000 (PBR124)
- PARTNERS BRAND 4" x 6" Resealable Polypro Bags, 1.5 mil, Clear, PK 1000 (PBR107)
- PARTNERS BRAND 3" x 5" Resealable Polypro Bags, 1.5 mil, Clear, PK 1000 (PBR105)
- PARTNERS BRAND 3" x 5" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB3985)
- PARTNERS BRAND 10" x 16" Flat Poly Bags, 6 mil, Clear, PK 500 (PB8395)
- PARTNERS BRAND 12" x 12" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB4015)
- PARTNERS BRAND 12" x 30" Flat Poly Bags, 2 mil, Clear, PK 500 (PB552)
- Partners Brand Shipping & Packing Bags