Shop All Plastic Bags
Partners Brand
4" x 36" Flat Poly Bags, 2 mil, Clear, PK 1000
Mfr # PB397
Zoro # G5518086
product price: $142.99
/pk 1000, $0.14/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Color Clear
- Thickness 2 mil
- Material Polyethylene
- Standards FDAUSDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB397
- Zoro # G5518086
- UPC # 841436027588
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 4" |
Size | 4" x 36" |
Overall Length | 36" |
Details
Item | Flat Poly Bags |
Color | Clear |
Thickness | 2 mil |
Material | Polyethylene |
Standards | FDAUSDA |
Hang Hole | No |
Description
Flat Poly Bag,4 x 36 In.,2 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NINJATEK Cheetah Sapphire 1.75Mm 2Kg (3DCH0217520)
- SCOTCH Packaging Tape, 0.15m L, 50.8mm W, PK40 (3750P)
- OFFICEMATE Glue Stick, PK12 (50003)
- SAMSILL Binder, Biodegrade, Round Ring, 1", White (18937)
- PARTNERS BRAND 8" x 12" Plastic Bags Roll, 2 mil, Clear (AB219)
- PARTNERS BRAND 6" x 18" Gusset Reclosable Poly Bags, 2 mil, PK 1000 (PB4289)
- PARTNERS BRAND 4" x 6" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1060)
- PARTNERS BRAND 18" x 24" Flat Poly Bags, 4 mil, Clear, PK 250 (PB1260)
- PARTNERS BRAND 4" x 6" Flat Poly Bags, 1.5 mil, Clear, PK 1000 (PB55)
- PARTNERS BRAND 2" x 8" Flat Poly Bags, 3 mil, Clear, PK 1000 (PB682)
- ZORO SELECT 30" x 18" Carry Out Bags, 0.80 mil, White, PK 500 (5DUT5)
- Partners Brand Plastic Bags