Shop All Pallet Jacks
Partners Brand
4-Way Pallet Truck, 48" x 33", Red, 1/Each
Mfr # WS2055
Zoro # G0128672
product price: $2,576.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,576.99
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb
- Roller Dia. 1.70"
- Fork Length 48in
- Wheel Material Polyurethane
- Features 3 Position Hand Control; 7" Reinforced Forks; Overload Bypass; Adjustable Fork Connecting Rods
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # WS2055
- Zoro # G0128672
- UPC # 848109044613
- Country of Origin China
- Category Pallet Jacks
Dimensions
Roller Dia. | 1.70" |
Fork Length | 48in |
Details
Load Capacity | 4000 lb |
Item | 4-Way Pallet Truck |
Wheel Material | Polyurethane |
Features | 3 Position Hand Control; 7" Reinforced Forks; Overload Bypass; Adjustable Fork Connecting Rods |
Steering Arc | 180 Degrees |
Roller Material | Steel |
Handle Material | Rubber Coated |
Description
Pallet 4-Way Truck,48" x 33
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALTECH Side Bracket, 2-31/32 ft.L, Steel, 440 lb. (M-MS30)
- LUXOR Mobile Bin Storage Unit, Single Row, Clear Large Bins (MBS-SR-4L-CL)
- FALLTECH Tripod Leg Bracket, Steel, Silver (G7291B)
- CAMPBELL CHAIN & FITTINGS #3 Twist Link Coil Chain, Zinc Plated, 100' per Carton (T0340324)
- VESTIL Full Featured Pallet Truck, 4K, 27 x 96 (PM4-2796)
- NOBLELIFT HEAVY DUTY PALLET JACK - FORK SIZE: 27"x36" – CAPACITY: 5500 LBS (AC55-2736)
- NOBLELIFT ECONOMY PALLET JACK - FORK SIZE: 27"x48" – CAPACITY: 5500 LBS (DF55-2748)
- VESTIL Pink Pallet Truck, 5.5K, 27 x 48 (PM5-2748-PINK)
- DAYTON Pallet Jack, Fork L 42 In, L 56xW 27 In (2TUR5)
- DAYTON Pallet Jack, Foot and Hand Actuated (24L323)
- DAYTON Pallet Jack, Galvanized, Fork L 48 In (2TUR3)
- Partners Brand Pallet Jacks