Shop All Dry Erase Boards
Partners Brand
4 Legged Dry Erase Board Easel, 27" x 36", White, 1/Each
Mfr # BME2736
Zoro # G2287411
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Width 36"
- Board Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BME2736
- Zoro # G2287411
- UPC # 848109046280
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Width | 36" |
Details
Item | Dry Erase Board Easel,27x36" |
Board Color | White |
Description
Dry Erase Board Easel,27x36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Classroom Connector Multi-Pocket Folders, Red, PK15 (32304)
- MASTERVISION Magnetic Glass Dry-Erase Board, 36" X 48" (GL080107)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37787)
- SCOTCH Advanced Thermal Laminator, 13 in. Max Document Width, 5 mil Max Document Thickness (7100269918)
- PARTNERS BRAND Magnetic Mobile Dry Erase Board with Steel Frame, 6' x 4', White, 1/Each (BMSDB7248)
- MASTERVISION 36"x48" Magnetic Dry Erase Board, Black Frame (MVI050401)
- GLOBAL INDUSTRIAL Double Sided Dry Erase Whiteboard - 36 x 24 - Melamine (695462)
- U BRANDS Cork Bulletin Board, 35 x 23, Natural Surface, Birch Wood Frame (266U00-01)
- GHENT 18"x24" Plastic Whiteboard, Gloss (M2-18-1)
- MASTERVISION 36"x48" Magnetic Dry Erase Board, Aluminum Frame (MA0507790)
- QUARTET 36"x48" Glass Whiteboard, Gloss (G4836F)
- Partners Brand Dry Erase Boards