Shop All Plastic Bags
Partners Brand
36" x 60" Flat Poly Bags, 3 mil, Clear, PK 50
Mfr # PB950
Zoro # G5518567
product price: $165.99
/pk 50, $3.32/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 3 mil
- Hang Hole No
- Size 36" x 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB950
- Zoro # G5518567
- UPC # 841436095839
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 36" x 60" |
Details
Item | Flat Poly Bags |
Color | Clear |
Thickness | 3 mil |
Hang Hole | No |
Description
Flat Poly Bag,36x60 In.,3 mil,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 31" x 16" x 9", Kraft, 10/Bundle (55VJ30)
- TREND Stinky Stickers, Scratch and Sniff, 32 Sheets, 480 Stickers (TEPT089)
- VISIPAK Thermoform-CLAMSHELL-#400-8.250-4.938-3.313-ROUND-1.125-0.020-CLEAR, 300PK (400TF)
- CAR DEALER DEPOT RprOrder/WorkTicketHolders, 25Pk ClearFront, SolidBack, Handle, TopOpen Pk (7412)
- PARTNERS BRAND 18" x 30" Flat Poly Bags, 4 mil, Clear, PK 250 (PB1265)
- PARTNERS BRAND 14" x 725 ft. Poly Tubing, 6 mil, Black (PT1406B)
- PARTNERS BRAND 3" x 6" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1040)
- PARTNERS BRAND 9" x 12" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3975)
- PARTNERS BRAND 3" x 4" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB3984)
- PARTNERS BRAND 32" x 48" Flat Poly Bags, 4 mil, Clear, PK 100 (PB1312)
- ZORO SELECT 24" x 1450 ft. Poly Tubing, 3 mil, Clear (5CRF6)
- Partners Brand Shipping & Packing Bags