Shop All Plastic Bags
Partners Brand
36" x 42" Flat Poly Bags, 1 mil, Clear, PK 250
Mfr # PB2452
Zoro # G5518768
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 1 mil
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # PB2452
- Zoro # G5518768
- UPC # 841436094191
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 36" x 42" |
Details
Item | Flat Poly Bags |
Color | Clear |
Thickness | 1 mil |
Hang Hole | No |
Description
Flat Poly Bag,36 x 42 In.,1 mil,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Easy-Clean Dry Erase Board 18x24, White (MA0200790)
- BAZIC PRODUCTS Bazic 8 mm Jumbo Chisel Tip Permanent Marker 2/Pack Case of 24 (1213)
- BSC PREFERRED 5 x 5 x 4'' Corrugated Boxes, 25PK (S-4580)
- PILOT Ultra Stick Gel Pen, Ultra-Fine 0.4mm, Blue Ink, Clear Barrel, PK12 (35492)
- PARTNERS BRAND 12" x 30" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2372)
- PARTNERS BRAND 7" x 16" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2269)
- PARTNERS BRAND 5" x 20" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2237)
- PARTNERS BRAND 6" x 1075 ft. Poly Tubing, 4 mil, Clear (PT0604)
- PARTNERS BRAND 48" x 48" Flat Poly Bags, 4 mil, Clear, PK 50 (PB1335)
- PARTNERS BRAND 32" x 48" Flat Poly Bags, 4 mil, Clear, PK 100 (PB1312)
- ZORO SELECT 6" x 5" Open Poly Bags, 1.50 mil, Clear (5DGA3)
- Partners Brand Plastic Bags