Shop All Plastic Bags
Partners Brand
36" x 32" x 48" Gusseted Poly Bags, 2 mil, Clear, PK 100
Mfr # PB1652
Zoro # G5508889
product price: $318.99
/pk 100, $3.19/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 2 mil
- Hang Hole No
- Size 36" x 32" x 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB1652
- Zoro # G5508889
- UPC # 841436039321
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 36" x 32" x 48" |
Details
Item | Gusseted Poly Bags |
Color | Clear |
Thickness | 2 mil |
Hang Hole | No |
Description
Gusseted Poly Bag,36x32x48 In.,2 mil,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Recycled Wall File, Three Pocket, PK3 (UNV08121)
- ZORO SELECT Corrugated Boxes, 14" x 11" x 6", Kraft, 25/Bundle (11R359)
- PACON Grid Paper Roll, White, 1/2in Quadrille Ruled, 34in x 200ft (0077800)
- ZORO SELECT Double Wall Boxes, 24" x 18" x 12", Kraft, 10/Bundle (22XM59)
- PARTNERS BRAND 8" x 10" Flat Poly Bags, 2 mil, Black, PK 1000 (PB465BK)
- PARTNERS BRAND 8" x 18" Reclosable Poly Bags, 6 mil, Clear, PK 500 (PB4268)
- PARTNERS BRAND 7" x 10" Resealable Poly Bags, 4 mil, Clear, PK 500 (PRR071004)
- PARTNERS BRAND 9" x 12" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1150)
- PARTNERS BRAND 12" x 12" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1195)
- PARTNERS BRAND 52" x 60" Flat Poly Bags, 4 mil, Clear, PK 25 (PB1341)
- ZORO SELECT 4" x 2" Open Poly Bags, 2 mil, Clear, PK 1000 (5ZW06)
- Partners Brand Shipping & Packing Bags