Shop All Trash Bags
Partners Brand
33 gal Trash Bags, 39 in x 33 in, Black, 100 PK
Mfr # CL5007
Zoro # G200693511
product price: $80.99
/pk 100, $0.81/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 33 gal
- Size 39 in x 33 in
- Color Black
- Width 39 in
- Bags Per Roll 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CL5007
- Zoro # G200693511
- UPC # 848109065298
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 39 in x 33 in |
Width | 39 in |
Length | 33 in |
Height | 33 in |
Details
Capacity | 33 gal |
Color | Black |
Item | Trash Bags |
Bags Per Roll | 100 |
Weight | 14.8 |
Description
Second Chance Trash Liners - Black, 33 Gallon, 2.0 Mil., Flat Pack Made from post consumer, recycled plastic. True gauge liners are super strong and super resilient. Feature a star seal bottom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX Dish Detergent, Liquid, Orange Scent, 28 oz Bottle (44678)
- ZEP Hardwood and Lam Floor Cleaner, 32oz, PK12 (ZUHLF32)
- 3M Burnishing Pad, 21 In, White, PK5 (3300)
- VERITIV OPERATING CO 12 gal - 16 gal Trash Bags, 11.6 in x 6.7 in, Black, 500 PK (741745/LBR2333HB)
- PARTNERS BRAND 33 gal Trash Bags, 39 in x 33 in, Black, 100 PK (CL5006)
- PARTNERS BRAND 40 gal - 45 gal Trash Bags, 48 in x 40 in, .55 Mil, Natural, 250 PK (CL2010)
- PARTNERS BRAND 33 gal Trash Bags, 1.5 Mil, Blue, 100 PK (CL8006)
- PARTNERS BRAND Trash Bags, 40 in x 46 in, Clear, 125 PK (LBF4046HC)
- PARTNERS BRAND 44 gal - 55 gal Trash Bags, 58 in x 36 in, Black, 100 PK (CL5011)
- PARTNERS BRAND Trash Bags, 36 in x 58 in, Black, 100 PK (LBF3658X2B)
- NORAMCO Trash Bags, 38"x58", 1.5 mil, Blk, 100 ct (RPGB-6151)
- Partners Brand Trash Bags