Shop All Trash Bags
Partners Brand
33 gal Trash Bags, 39 in x 33 in, Black, 100 PK
Mfr # CL5006
Zoro # G300693534
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 33 gal
- Size 39 in x 33 in
- Color Black
- Width 39 in
- Length 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # CL5006
- Zoro # G300693534
- UPC # 848109065281
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 39 in x 33 in |
Width | 39 in |
Length | 33 in |
Height | 33 in |
Details
Capacity | 33 gal |
Color | Black |
Item | Trash Bags |
Bags Per Roll | 100 |
Weight | 11.16 |
Description
Second Chance Trash Liners - Black, 33 Gallon, 1.5 Mil., Flat Pack Made from post consumer, recycled plastic. True gauge liners are super strong and super resilient. Feature a star seal bottom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULLMAN-HOLT Vacuum Hose, 10 ft. L, For Shop Vacuum, Color: Black (591216201)
- BSC PREFERRED GOJO Pink & Klean Refill Box - 800 mL, 12PK (S-10499)
- TOUGH GUY 4 gal Rectangular Desk Recycling Container, Open Top, Blue, Plastic, 1 Openings (4UAU4)
- TOUGH GUY 20 in String Wet Mop, 16 oz Dry Wt, Screw On Connection, Cut-End, Beige, Cotton (16W216)
- PARTNERS BRAND 60 gal Trash Bags, 58 in x 38 in, .55 Mil, Natural, 200 PK (CL2015)
- PARTNERS BRAND 56 gal Trash Bags, 48 in x 43 in, .55 Mil, Black, 200 PK (CL1009)
- PARTNERS BRAND Trash Bags, 50 in x 46 in, Black, 100 PK (CL5019)
- PARTNERS BRAND 60 gal Trash Bags, 60 in x 38 in, .67 Mil, Natural, 200 PK (CL2016)
- PARTNERS BRAND Trash Bags, 40 in x 46 in, Black, 100 PK (LBF4046X3B)
- PARTNERS BRAND Trash Bags, 50 in x 46 in, Black, 50 PK (CL5020)
- GENUINE JOE 38 x 58 in. 60 gal 2 mil Clear Linear Low-Density Bags - Case of 100 (GJO02862)
- Partners Brand Trash Bags