Shop All Trash Bags
Partners Brand
33 gal Trash Bags, 39 in x 33 in, 3.0 Mil, Black, 100 PK
Mfr # CL7002
Zoro # G900693538
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 33 gal
- Thickness 3.0 Mil
- Size 39 in x 33 in
- Color Black
- Width 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # CL7002
- Zoro # G900693538
- UPC # 848109065793
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 39 in x 33 in |
Width | 39 in |
Height | 33 in |
Length | 33 in |
Details
Capacity | 33 gal |
Thickness | 3.0 Mil |
Color | Black |
Item | Trash Bags |
Weight | 24.14 |
Description
Contractor's Bag - Black, 33 Gallon, 3.0 Mil. Super heavy-duty for your heaviest loads. Linear low density for high puncture and tear resistance. Star seal bottom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Fabric 9-Pocket Cart Organizer, 19.75 x 1.5 x 28, Black (FG9T9000BLA)
- PROCTER & GAMBLE 32OZ Fresh MP Cleaner (48587)
- HOOVER Vacuum Bag, 2 PK (AH10040)
- PROPLUS 3/8 Ends Plastic Toilet Paper Roller in White (70544B/3450HK)
- PARTNERS BRAND 15 gal Trash Bags, 32 in x 24 in, Clear, 250 PK (CL6001)
- PARTNERS BRAND 40 gal - 55 gal Trash Bags, 46 in x 40 in, 3 Mil, Black, 100 PK (CL7004)
- PARTNERS BRAND 33 gal Trash Bags, 39 in x 33 in, Black, 100 PK (CL5006)
- PARTNERS BRAND Trash Bags, 40 in x 46 in, Black, 100 PK (LBF4046X3B)
- PARTNERS BRAND Trash Bags, 33 in x 40 in, Black, 250 PK (LBF3340MB)
- PARTNERS BRAND 50 gal - 60 gal Trash Bags, 58 in x 38 in, Black, 100 PK (CL5014)
- KINZUA ENVIRONMENTAL 56 gal Trash Can Liners, 1.5 mil, Black, 100 PK (PC-EC434715K)
- Partners Brand Trash Bags