Shop All Trash Bags
Partners Brand
33 gal Trash Bags, 1.5 Mil, Blue, 100 PK
Mfr # CL8006
Zoro # G300693589
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1.5 Mil
- Color Blue
- Length 33 in
- Width 39 in
- Bags Per Roll 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # CL8006
- Zoro # G300693589
- UPC # 848109065885
- Country of Origin United States
- Category Trash Bags
Dimensions
Length | 33 in |
Width | 39 in |
Details
Capacity | 33 gal |
Thickness | 1.5 Mil |
Color | Blue |
Item | Trash Bags |
Bags Per Roll | 100 |
Weight | 12.14 |
Description
Blue Recycling Trash Liner - 33 Gallon, 1.5 Mil. Use to identify and discard your recycling items. For paper, plastic and cans. Linear low density for puncture and tear resistance. Transparent blue. Flat bottom, flat packed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEN-MOR CABLES PULLEY CLOTHESINE 6.5"" (90289)
- SAFCO Onyx Mesh Wall Racks, 2Hook, Steel (6401BL)
- CHAMPION PLASTICS 36X60 BLACK BAGS W/ASBESTOS WARNING LABELS, 1 ROLL OF 50 (3.5 MIL)
- TIDE Laundry Detergent, Bag, Powder/Gel, Clean Breeze, 140 PK (00037000892588)
- PARTNERS BRAND 13 gal Trash Bags, 1.5 Mil, Blue, 100 PK (CL8002)
- PARTNERS BRAND 40 gal - 45 gal Trash Bags, 48 in x 40 in, .86 Mil, Black, 150 PK (CL1008)
- PARTNERS BRAND 60 gal Trash Bags, 60 in x 38 in, .67 Mil, Black, 200 PK (CL1014)
- PARTNERS BRAND 15 gal Trash Bags, 32 in x 24 in, Black, 250 PK (CL5002)
- PARTNERS BRAND 13 gal Trash Bags, 1.1 Mil, Blue, 250 PK (CL8001)
- PARTNERS BRAND 15 gal Trash Bags, 32 in x 24 in, Clear, 250 PK (CL6001)
- HERITAGE 60 gal Trash Bags, 0.47 mil (12 Micron), Natural, 8 PK (HERV7658MNR01)
- Partners Brand Trash Bags