Shop All Plastic Bags
Partners Brand
32" x 48" Flat Poly Bags, 2 mil, Clear, PK 200
Mfr # PB646
Zoro # G5518987
product price: $301.99
/pk 200, $1.51/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 32"
- Color Clear
- Thickness 2 mil
- Material Polyethylene
- Standards FDAUSDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB646
- Zoro # G5518987
- UPC # 841436033688
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 32" |
Size | 32" x 48" |
Overall Length | 48" |
Details
Item | Flat Poly Bags |
Color | Clear |
Thickness | 2 mil |
Material | Polyethylene |
Standards | FDAUSDA |
Hang Hole | No |
Recycled | No |
Post-consumer-waste% | 0 |
Bag Thickness | 2 mil (51 Micron) |
Description
Flat Poly Bag,32 x 48 In.,2 mil,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CIG Dataproducts Non-OEM New Black Printer Ribbon for Texas Instruments 996241-0002 (EA) (R3410)
- JUNIOR LEARNING Spelligator Word Building Game (JL100)
- DOWLING MAGNETS Hero Magnets: Big Block Magnets, PK24 (MC15)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Purple, PK100 (13043)
- PARTNERS BRAND 9" x 12" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12009)
- PARTNERS BRAND 7" x 11" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB449)
- PARTNERS BRAND 9" x 12" Gusseted Job Jackets, Black, PK 15 (JTH124)
- PARTNERS BRAND 6" x 16" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1121)
- PARTNERS BRAND 10" x 12" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1175)
- PARTNERS BRAND 6" x 9" Resealable Poly Bags, 1.5 mil, Clear, PK 1000 (PRR060915)
- ZORO SELECT 12" x 7" Open Poly Bags, 2 mil, Clear (5DGV3)
- Partners Brand Shipping & Packing Bags