Shop All Plastic Bags
Partners Brand
32" x 28" x 48" Gusseted Poly Bags, 2 mil, Clear, PK 100
Mfr # PB1648
Zoro # G5508916
product price: $324.99
/pk 100, $3.25/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 2 mil
- Hang Hole No
- Size 32" x 28" x 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB1648
- Zoro # G5508916
- UPC # 841436039307
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 32" x 28" x 48" |
Details
Item | Gusseted Poly Bags |
Color | Clear |
Thickness | 2 mil |
Hang Hole | No |
Description
Gusseted Poly Bag,32x28x48 In.,2 mil,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Spiral Steno Pads, 6in. x 9in. 80 Sheets, White Paper, Gregg Rule, Natural Board Cover, 10PK (25810)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Red, PK50 (6103)
- ZORO SELECT 4" x 6" White Shipping Labels, Arrows (This Side Up), Pk100 (3WRX6)
- DIABLO QuickStrip Disc, 412 in Dia, 5811 Arbor (PNW045STRB01G)
- PARTNERS BRAND 30" x 48" Flat Poly Bags, 1.5 mil, Clear, PK 250 (PB302)
- PARTNERS BRAND 4" x 6" Anti-Static Poly Bags, 2 mil, Pink, PK 1000 (PBAS390)
- PARTNERS BRAND 14" x 20" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2390)
- PARTNERS BRAND 3" x 5" Resealable Polypro Bags, 1.5 mil, Clear, PK 1000 (PBR105)
- PARTNERS BRAND 30" x 40" Flat Poly Bags, 4 mil, Clear, PK 100 (PB1293)
- PARTNERS BRAND 12" x 7" x 14" Flat Handle Grocery Bags, PK 300 (BGFH101D)
- PARTNERS BRAND 10" x 12" Anti-Static Poly Bags, 2 mil, Pink, PK 1000 (PBAS505)
- Partners Brand Shipping & Packing Bags