Shop All Plastic Bags
Partners Brand
30" x 40" Flat Poly Bags, 4 mil, Clear, PK 100
Mfr # PB1293
Zoro # G5519118
product price: $257.99
/pk 100, $2.58/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Puncture Resistant, Heavy Duty
- Width 30"
- Color Clear
- Thickness 4 mil
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB1293
- Zoro # G5519118
- UPC # 841436026536
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 30" |
Size | 30" x 40" |
Overall Length | 40" |
Details
Item | Flat Poly Bags |
Features | Puncture Resistant, Heavy Duty |
Color | Clear |
Thickness | 4 mil |
Material | Polyethylene |
Standards | FDAUSDA |
Hang Hole | No |
Application | Industrial Part, Tool |
Recycled | No |
Bag Thickness | 4 mil (102 Micron) |
Post-consumer-waste% | 0 |
Description
Flat Poly Bag,30x40 In.,4 mil,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Pressboard Folder, 6 Section, Letter, Red, PK10 (14075)
- AMERICAN TOMBOW Tombow, PERMANENT ADHESIVE REFILL, 0.33in X 39.33 FT, DRIES WHITE, 3PK (62207)
- ZORO SELECT 12" x 4" Open Poly Bags, 1 mil, Clear, PK 1000 (3CTX8)
- DECKER TAPE PRODUCTS Label, DL1091, ELECTRONIC MATERIAL DON'T DROP / DON'T CRUSH, 2" X 3" (DL1091)
- PARTNERS BRAND 3" x 5" UV Bags, 3 mil, PK 1000 (PB12100)
- PARTNERS BRAND 6" x 8" White Block Poly Bags, 6 mil, Clear, PK 1000 (PB4024)
- PARTNERS BRAND 3" x 5" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3945)
- PARTNERS BRAND 28" x 28" Flat Poly Bags, 2 mil, Clear, PK 250 (PB10120)
- PARTNERS BRAND 6" x 8" Polypro Bags, 1.5 mil, Clear, PK 1000 (PZ432)
- PARTNERS BRAND 7" x 12" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB459)
- ZORO SELECT 64" x 36" Open Poly Bags, 6 mil, Clear (8AR22)
- Partners Brand Shipping & Packing Bags