Shop All Plastic Bags
Partners Brand
30" x 30" Reclosable Poly Bags, 6 mil, Clear, PK 100
Mfr # PB4281
Zoro # G9042910
product price: $455.99
/pk 100, $4.56/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 6 mil
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB4281
- Zoro # G9042910
- UPC # 848109052878
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Size | 30" x 30" |
Details
Item | Reclosable Poly Bags |
Color | Clear |
Thickness | 6 mil |
Hang Hole | No |
Description
Bag,Rclsbl,Poly,30 In. x 30 In.,6M,Clear,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.K Electricians Scissors 140mm (492001)
- CARTERS Felt Stamp Pad, 6 1/4x3 1/4, Black (21082)
- GLOBAL INDUSTRIAL #8 Self Seal Poly Mailers, 19W x 24L, White, 200PK (412543)
- SEALER SALES Heater Terminal Assembly for KF Sealers w/o cutter (msw)
- PARTNERS BRAND 5" x 6" Reclosable Poly Bags, 6 mil, Clear, PK 1000 (PB4403)
- PARTNERS BRAND 16" x 24" Reclosable Poly Bags, 6 mil, Clear, PK 250 (PB4277)
- PARTNERS BRAND 8" x 18" Reclosable Poly Bags, 6 mil, Clear, PK 500 (PB4268)
- PARTNERS BRAND 30" x 30" Flat Poly Bags, 4 mil, Clear, PK 100 (PB1300)
- PARTNERS BRAND 36" x 36" Flat Poly Bags, 6 mil, Clear, PK 50 (PB8688)
- PARTNERS BRAND 2" x 18" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB343)
- ZORO SELECT 8" x 1450 ft. Poly Tubing, 3 mil, Clear (5CRA1)
- Partners Brand Shipping & Packing Bags