Shop All Plastic Bags
Partners Brand
30" x 30" Flat Poly Bags, 4 mil, Clear, PK 100
Mfr # PB1300
Zoro # G5519160
product price: $174.99
/pk 100, $1.75/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heavy Duty, Puncture Resistant
- Width 30"
- Color Clear
- Thickness 4 mil
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB1300
- Zoro # G5519160
- UPC # 841436026512
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 30" |
Size | 30" x 30" |
Overall Length | 30" |
Details
Item | Flat Poly Bags |
Features | Heavy Duty, Puncture Resistant |
Color | Clear |
Thickness | 4 mil |
Material | Polyethylene |
Standards | FDAUSDA |
Hang Hole | No |
Application | Tool, Industrial Part |
Recycled | No |
Post-consumer-waste% | 0 |
Bag Thickness | 4 mil (102 Micron) |
Description
Flat Poly Bag,30x30 In.,4 mil,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH SCOTCH TAPE .94x60 9PK (2020-24AP9)
- GHENT 36"x48" Magnetic Glass Dry Erase Board, Peach (HMYSM34PH)
- ZORO SELECT Strapping, Polypropylene, 9000 ft, PK24 (41P046)
- PENDAFLEX Expandable File Folder 8-1/2 x 14" Red, 3-1/2" Expansion (PFXS26E)
- PARTNERS BRAND 12" x 18" Flat Poly Bags, 4 mil, Clear, PK 500 (PB1210)
- PARTNERS BRAND 5" x 6" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1081)
- PARTNERS BRAND 20" x 40" Flat Poly Bags, 4 mil, Clear, PK 250 (PB1284)
- PARTNERS BRAND 10" x 13" Resealable Poly Bags, 4 mil, Clear, PK 500 (PRR101304)
- PARTNERS BRAND 9" x 12" Anti-Static Poly Bags, 6 mil, Pink, PK 1000 (PBAS8350)
- PARTNERS BRAND 18" x 16" x 40" Gusseted Poly Bags, 2 mil, Clear, PK 250 (PB1636)
- ZORO SELECT 6" x 6" Open Poly Bags, 2 mil, Clear (5DGU2)
- Partners Brand Shipping & Packing Bags