Shop All Trash Bags
Partners Brand
30 gal Trash Bags, 36 in x 30 in, 3.0 Mil, Black, 100 PK
Mfr # CL7001
Zoro # G500693600
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30 gal
- Thickness 3.0 Mil
- Size 36 in x 30 in
- Color Black
- Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # CL7001
- Zoro # G500693600
- UPC # 848109065786
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 36 in x 30 in |
Length | 30 in |
Width | 36 in |
Height | 30 in |
Details
Capacity | 30 gal |
Thickness | 3.0 Mil |
Color | Black |
Item | Trash Bags |
Bags Per Roll | 100 |
Weight | 19.08 |
Description
Contractor's Bag - Black, 30 Gallon, 3.0 Mil. Super heavy-duty for your heaviest loads. Linear low density for high puncture and tear resistance. Star seal bottom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Essential Multifold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (1840)
- GENUINE JOE Genuine Joe Value Plus Plunger (GJO85130)
- BISSELL PowerFresh Steam Mop (1940)
- DURASACK 2200 lbs. dry material Construction Trash Bags, White (BB-40UFFR)
- PARTNERS BRAND 12 gal - 15 gal Trash Bags, 33 in x 24 in, .31 Mil, Natural, 1000 PK (CL2004)
- PARTNERS BRAND Trash Bags, 50 in x 46 in, Black, 100 PK (CL5019)
- PARTNERS BRAND 7 gal - 10 gal Trash Bags, 24 in x 24 in, .23 Mil, Natural, 1000 PK (CL2001)
- PARTNERS BRAND 33 gal Trash Bags, 39 in x 33 in, Black, 100 PK (CL5007)
- PARTNERS BRAND 40 gal - 55 gal Trash Bags, 46 in x 40 in, 3 Mil, Black, 100 PK (CL7004)
- PARTNERS BRAND 44 gal - 55 gal Trash Bags, 58 in x 36 in, Black, 100 PK (CL5011)
- Partners Brand Trash Bags