Shop All Plastic Bags
Partners Brand
3" x 8" Flat Poly Bags, 1.5 mil, Clear, PK 1000
Mfr # PB40
Zoro # G5519416
product price: $31.29
/pk 1000, $0.03/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Color Clear
- Thickness 1.5 mil
- Material Polyethylene
- Standards FDAUSDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB40
- Zoro # G5519416
- UPC # 841436014953
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 3" |
Size | 3" x 8" |
Overall Length | 8" |
Details
Item | Flat Poly Bags |
Color | Clear |
Thickness | 1.5 mil |
Material | Polyethylene |
Standards | FDAUSDA |
Hang Hole | No |
Description
Flat Poly Bag,3 x 8 In.,1.5 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag, PK1000 (F20506)
- REGAL GAMES Casino Standard Poker Playing Cards Plastic (212)
- CANON Cartridge 055H High Capacity Black Toner 7.6K YLD (3020C001)
- UNIVERSEAL Padlock Seal 3-1/4" x 3/64", Acrylic, Red, Pk50 (UPAD-PC RED50)
- PARTNERS BRAND 6" x 16" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1121)
- PARTNERS BRAND 26" x 30" Flat Poly Bags, 2 mil, Clear, PK 250 (PB622)
- PARTNERS BRAND 12" x 12" Gusseted Poly Bags, 3 mil, Clear, PK 250 (PB1743)
- PARTNERS BRAND 4" x 4" Resealable Polypro Bags, 1.5 mil, Clear, PK 1000 (PBR106)
- PARTNERS BRAND 12" x 8" x 30" Gusseted Poly Bags, 4 mil, Clear, PK 200 (PB1825)
- PARTNERS BRAND 9" x 725 ft. Poly Tubing, 6 mil, Clear (PT0906)
- ZORO SELECT 12" x 4" Open Poly Bags, 0.60 mil, Clear (5DRV0)
- Partners Brand Shipping & Packing Bags