Shop All Plastic Bags
Partners Brand
3" x 6" Flat Poly Bags, 6 mil, Clear, PK 1000
Mfr # PB8105
Zoro # G5519468
$63.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heavy Duty, Puncture Resistant
- Width 3"
- Color Clear
- Thickness 6 mil
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # PB8105
- Zoro # G5519468
- UPC # 812578000487
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 3" |
Size | 3" x 6" |
Overall Length | 6" |
Details
Item | Flat Poly Bags |
Features | Heavy Duty, Puncture Resistant |
Color | Clear |
Thickness | 6 mil |
Material | Polyethylene |
Standards | FDAUSDA |
Hang Hole | No |
Application | Industrial Part, Tool |
Description
Flat Poly Bag,3 x 6 In.,6 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P03-A07)
- SHARPIE Black Medium Tip Paint Marker (1874989)
- ZORO SELECT Merchandise Bags, Orange, 21 In. L, PK500 (5DUK1)
- PCI Pci Brother Tn750 Tn-750 Xl Black Toner (TN750-PCI)
- PARTNERS BRAND 5" x 7" Polypro Bags, 1.5 mil, Clear, PK 5000 (PZ422)
- PARTNERS BRAND 6" x 7" Flat Poly Bags, 3 mil, Clear, PK 1000 (PB763)
- PARTNERS BRAND 3" x 8" Flat Poly Bags, 1.5 mil, Clear, PK 1000 (PB40)
- PARTNERS BRAND 12" x 30" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2372)
- PARTNERS BRAND 15" x 18" Flat Poly Bags, 2 mil, Green, PK 1000 (PB572G)
- PARTNERS BRAND 16" x 20" Flat Poly Bags, 8 mil, Clear, PK 200 (PB8808)
- ZORO SELECT 4" x 3" Open Poly Bags on a Roll, 1.90 mil, Clear (5CPJ8)
- Partners Brand Shipping & Packing Bags