Shop All Plastic Bags
Partners Brand
3" x 6" Flat Poly Bags, 4 mil, Clear, PK 1000
Mfr # PB1040
Zoro # G5519477
product price: $44.69
/pk 1000, $0.04/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 4 mil
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB1040
- Zoro # G5519477
- UPC # 812578000357
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 3" x 6" |
Details
Item | Flat Poly Bags |
Color | Clear |
Thickness | 4 mil |
Hang Hole | No |
Description
Flat Poly Bag,3 x 6 In.,4 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Insul Box Liner, 12" L, 10" L, 9" H, PK25 (56LA23)
- SAX Versatemp Heavy-Bodied Tempera Paint, White, Gallon (2784)
- CANON Canon, IMAGECLASS D1650 WIRELESS MULTIFUNCTION LASER PRINTER, COPY/FAX/PRINT/SCAN (2223C023)
- SEALER SALES Ink Temperature Potentiometer w/ Heat PC Board (220K) for Band Sealers (BS-50A)
- PARTNERS BRAND 6" x 8" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1105)
- PARTNERS BRAND 18" x 30" Flat Poly Bags, 4 mil, Clear, PK 250 (PB1265)
- PARTNERS BRAND 52" x 60" Flat Poly Bags, 4 mil, Clear, PK 25 (PB1341)
- PARTNERS BRAND 12" x 8" x 30" Gusseted Poly Bags, 4 mil, Clear, PK 200 (PB1825)
- PARTNERS BRAND 12" x 24" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2371)
- PARTNERS BRAND 6" x 3" x 15" Poly Bags, 2 mil, Clear, PK 1000 (PB1565)
- PARTNERS BRAND 2" x 3" White Block Reclosable Poly Bags, 2 mil, Clear, PK 1000 (PB3935)
- Partners Brand Plastic Bags