Shop All Plastic Bags
Partners Brand
3" x 5" Resealable Polypro Bags, 1.5 mil, Clear, PK 1000
Mfr # PBR105
Zoro # G2293580
product price: $55.69
/pk 1000, $0.06/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 1.5 mil
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PBR105
- Zoro # G2293580
- UPC # 848109038414
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Size | 3" x 5" |
Details
Item | Resealable Polypro Bags |
Color | Clear |
Thickness | 1.5 mil |
Hang Hole | No |
Description
Polypro Bag Resealable,1.5 mil,3x5 In.,Package Quantity 1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RDW 2-Part Padded Guest Checks, 250 Count, PK8 (3139PAD)
- SHARPIE Paint Marker, Fine Tip, White Color Family, Paint, 12 PK (35543)
- NATIONAL HARDWARE Drv-In Ball Catch Satnkl (N830-107)
- CRESCENT WISS 2 Piece Home, Crafting and Sewing Scissor Set (WHCS2)
- PARTNERS BRAND 4" x 6" Resealable Polypro Bags, 1.5 mil, Clear, PK 1000 (PBR107)
- PARTNERS BRAND 4" x 4" Resealable Polypro Bags, 1.5 mil, Clear, PK 1000 (PBR106)
- PARTNERS BRAND 14" x 20" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2390)
- PARTNERS BRAND 5" x 7" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB410)
- PARTNERS BRAND 3" x 5" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12003)
- PARTNERS BRAND 30" x 30" Flat Poly Bags, 4 mil, Clear, PK 100 (PB1300)
- PARTNERS BRAND 16" x 20" Flat Poly Bags, 8 mil, Clear, PK 200 (PB8808)
- Partners Brand Shipping & Packing Bags