Shop All Plastic Bags
Partners Brand
3" x 5" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000
Mfr # PB12003
Zoro # G6631025
product price: $70.35
/pk 1000, $0.07/ea
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 4 mil
- Hang Hole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB12003
- Zoro # G6631025
- UPC # 848109010984
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Size | 3" x 5" |
Details
Item | Parts Bags W/ Hang Holes |
Color | Clear |
Thickness | 4 mil |
Hang Hole | Yes |
Description
Parts Bag,Hang Holes,3x5 In.,4 Mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD File Folder, 8 Section, Letter, Gray/Green, PK10 (14091)
- TOPS Tops 32851 Application for Employment 8-1/2 x 11 Two 50-Form Pads Pack (32851)
- PARTNERS BRAND Flat Corrugated Boxes, 29" x 17" x 3", Kraft, 25/Bundle (29173)
- UNIVERSAL 3-7/16" x 2/3" White File Folder Label, Pk750 (UNV80011)
- PARTNERS BRAND 10" x 10" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12010)
- PARTNERS BRAND 6" x 8" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12006)
- PARTNERS BRAND 4" x 6" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12004)
- PARTNERS BRAND 4" x 14" Flat Poly Bags, 3 mil, Clear, PK 1000 (PB741)
- PARTNERS BRAND 12" x 15" Flat Poly Bags, 6 mil, Clear, PK 500 (PB8400)
- PARTNERS BRAND 6" x 12" Plastic Bags Roll, 2 mil, Clear (AB217)
- PARTNERS BRAND 4" x 4" Reclosable Polypro Bags, 2 mil, Clear, PK 1000 (PZ106)
- Partners Brand Plastic Bags