Shop All Plastic Bags
Partners Brand
3" x 4" White Block Poly Bags, 4 mil, Clear, PK 1000
Mfr # PB3984
Zoro # G4965287
product price: $48.99
/pk 1000, $0.05/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Reusable, Reclosable
- Width 3"
- Color Clear
- Thickness 4 mil
- Material Poly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB3984
- Zoro # G4965287
- UPC # 812578000883
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 3" |
Size | 3" x 4" |
Overall Length | 4" |
Details
Item | White Block Poly Bags |
Features | Reusable, Reclosable |
Color | Clear |
Thickness | 4 mil |
Material | Poly |
Standards | FDAUSDA |
Hang Hole | No |
Recycled | No |
Post-consumer-waste% | 0 |
Bag Thickness | 4 mil (102 Micron) |
Description
White Block Poly Bag,3 In.x4 In.,4Mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12" x 3" Open Poly Bags, 2 mil, Clear (5DGR1)
- AVERY DENNISON Two-Pocket File Folder, Green, PK25 (47987)
- ASP Parts Bags (Small), 11" X 17", 500 Per Roll Pk (112)
- SMEAD Folder, File, Ltr, 1/3 Ast, Lvn Pk (SMD12434)
- PARTNERS BRAND 6" x 9" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB4000)
- PARTNERS BRAND 4" x 6" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB3990)
- PARTNERS BRAND 8" x 10" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB4002)
- PARTNERS BRAND 10" x 16" Flat Poly Bags, 6 mil, Clear, PK 500 (PB8395)
- PARTNERS BRAND 9" x 12" Anti-Static Poly Bags, 6 mil, Pink, PK 1000 (PBAS8350)
- PARTNERS BRAND 6" x 2900 ft. Poly Tubing, 1.5 mil, Clear (PT0615)
- ZORO SELECT 24" x 10" Open Poly Bags, 0.85 mil, Clear (5DRY8)
- Partners Brand Plastic Bags