Shop All Plastic Bags
Partners Brand
3" x 4" White Block Poly Bags, 2 mil, Clear, PK 1000
Mfr # PB3940
Zoro # G4965305
product price: $33.55
/pk 1000, $0.03/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Reclosable, Reusable
- Width 3"
- Color Clear
- Thickness 2 mil
- Material Poly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB3940
- Zoro # G4965305
- UPC # 841436033336
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 3" |
Size | 3" x 4" |
Overall Length | 4" |
Details
Item | White Block Poly Bags |
Features | Reclosable, Reusable |
Color | Clear |
Thickness | 2 mil |
Material | Poly |
Standards | FDAUSDA |
Hang Hole | No |
Post-consumer-waste% | 0 |
Bag Thickness | 2 mil (51 Micron) |
Recycled | No |
Description
White Block Poly Bag,3 In.x4 In.,2Mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Three-Pocket Revolving Trifold Brochure Holder (252316)
- TROEMNER Precision Weight, Metric, 200g (7016-1)
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton (XM19C)
- ZORO SELECT Corrugated Mailers, 4" x 3" x 1", White, 50/Bundle (M431)
- PARTNERS BRAND 9" x 12" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3975)
- PARTNERS BRAND 5" x 8" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3960)
- PARTNERS BRAND 2" x 2" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3933)
- PARTNERS BRAND 12" x 7" x 14" Flat Handle Grocery Bags, PK 300 (BGFH101D)
- PARTNERS BRAND 12" x 15" Flat Poly Bags, 6 mil, Clear, PK 500 (PB8400)
- PARTNERS BRAND 8" x 24" Flat Poly Bags, 4 mil, Clear, PK 500 (PB1147)
- ZORO SELECT 18" x 15" Open Poly Bags, 1 mil, Clear (5DTA7)
- Partners Brand Plastic Bags