Shop All Plastic Bags
Partners Brand
3" x 4" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000
Mfr # PB12002
Zoro # G6631031
product price: $59.79
/pk 1000, $0.06/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 4 mil
- Hang Hole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB12002
- Zoro # G6631031
- UPC # 848109010977
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Size | 3" x 4" |
Details
Item | Parts Bags W/ Hang Holes |
Color | Clear |
Thickness | 4 mil |
Hang Hole | Yes |
Description
Parts Bag,Hang Holes,3x4 In.,4 Mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING 28L x 14W x 14H Corrugated Boxes for Shipping or Moving, Heavy Duty, 5PK (B-281414-5)
- TRAXXAS Designed For Use With TRAXXAS Remote Control Vehicles, NiMH (Nickel-Metal Hydride) Auto Battery ID (2926X)
- INTERTAPE Intertape Polymer Filament Tape, 12mm x 55m, 4 mil, PK72 (RG300.39G)
- UNIBALL Gel Pen 207 Plus+, Retractable, Medium 0.7 mm, Inspirational Ink-Color Assortment, Black Barrel, 6PK (70491)
- PARTNERS BRAND 4" x 6" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12004)
- PARTNERS BRAND 6" x 8" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12006)
- PARTNERS BRAND 2" x 3" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12001)
- PARTNERS BRAND 10" x 16" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB515)
- PARTNERS BRAND 8" x 10" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1135)
- PARTNERS BRAND 32" x 48" Flat Poly Bags, 4 mil, Clear, PK 100 (PB1312)
- NOVOLEX 18 in. H X 9 in. W X 16 in. L Plastic Grocery Bag , 500PK (300545)
- Partners Brand Shipping & Packing Bags