Shop All Plastic Bags
Partners Brand
3" x 20" Flat Poly Bags, 2 mil, Clear, PK 1000
Mfr # PB374
Zoro # G5519790
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Color Clear
- Thickness 2 mil
- Material Polyethylene
- Standards FDAUSDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # PB374
- Zoro # G5519790
- UPC # 841436027380
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 3" |
Size | 3" x 20" |
Overall Length | 20" |
Details
Item | Flat Poly Bags |
Color | Clear |
Thickness | 2 mil |
Material | Polyethylene |
Standards | FDAUSDA |
Hang Hole | No |
Description
Flat Poly Bag,3 x 20 In.,2 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL FILM FOR HAND HELD WRAPPER 1500 FT, PK4 (SRF-18)
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Putty (2CLA4)
- CRAYOLA Colored Pencils, Woodless, Nontoxic, 12/ST, Assorted PK (CYO682312)
- NORTECH Absolute Ulpa Cartridge Filter (N635U)
- PARTNERS BRAND 8" x 10" Flap Lock Poly Bags, 2 mil, Clear, PK 1000 (PBFL081002)
- PARTNERS BRAND 4" x 6" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB390)
- PARTNERS BRAND 4" x 6" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1060)
- PARTNERS BRAND 7" x 8" Plastic Bags Roll, 2 mil, Clear (AB332)
- PARTNERS BRAND 5" x 5" Resealable Poly Bags, 1.5 mil, Clear, PK 1000 (PRR050515)
- PARTNERS BRAND 6" x 8" Anti-Static Poly Bags, 2 mil, Pink, PK 1000 (PBAS435)
- ZORO SELECT 6" x 5" Open Poly Bags, 1.50 mil, Clear (5DGA3)
- Partners Brand Shipping & Packing Bags