Shop All Anti-Fatigue Mats
Partners Brand
3 ft. L x PVC Closed Cell Foam, 3/8" Thick
Mfr # MAT101GY
Zoro # G4903425
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Closed Cell Foam
- Thickness .38 in
- Application Cold Floors
- Type Anti-Fatigue Matting
- Weight 6 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # MAT101GY
- Zoro # G4903425
- UPC # 841436077545
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft |
Width | 2 ft |
Details
Item | Economy Anti-Fatigue Mat |
Color | Gray |
Material | PVC Closed Cell Foam |
Thickness | .38 in |
Application | Cold Floors |
Type | Anti-Fatigue Matting |
Weight | 6 lb |
Description
Economy Anti-Fatigue Mat,2x3ft.,Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITRILITE Cleanroom Gloves, Nitrile, 5 mil, XL, PK100 (93-401)
- PIP Ambi-dex Turbo, Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (63-332PF/L)
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, M, Blue (MNIT103-M)
- SIGNMISSION Danger-Confined Space Hazardous Atmosphere-10in x 14in OSHA, DS-Confined Space Hazardous Atmosphe (DS-Confined Space Hazardous Atmosphe)
- PARTNERS BRAND Premium Anti-Fatigue Mat, 6 ft. L x 3/8" Thick (MAT262BK)
- PARTNERS BRAND 12 ft. L x PVC Closed Cell Foam, 3/8" Thick (MAT116BY)
- PARTNERS BRAND 10 ft. L x Heavy Duty Rubber; Dense Foam, 1/2" Thick (MAT210BK)
- PARTNERS BRAND Premium Anti-Fatigue Mat, 8 ft. L x 3/8" Thick (MAT264BK)
- PARTNERS BRAND 9 ft. L x PVC Closed Cell Foam, 3/8" Thick (MAT114BY)
- WEARWELL 15 ft. L x PVC, 1/4" Thick (701.14X3X15BK)
- WEARWELL 10 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X4X10AMCH)
- Partners Brand Anti-Fatigue Mats