Shop All Anti-Fatigue Mats
Partners Brand
3 ft. L x PVC Closed Cell Foam, 3/8" Thick
Mfr # MAT101BY
Zoro # G4903431
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length 3 ft
- Width 2 ft
- Thickness .38 in
- Material PVC Closed Cell Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MAT101BY
- Zoro # G4903431
- UPC # 841436077569
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft |
Width | 2 ft |
Details
Item | Economy Anti-Fatigue Mat |
Color | Black/Yellow |
Thickness | .38 in |
Material | PVC Closed Cell Foam |
Application | Cold Floors |
Type | Anti-Fatigue Matting |
Weight | 3.20 lb |
Description
Economy Anti-Fatigue Mat,2x3ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP G-Tek, Kevlar/Lycra Seamless Knit Liner With Gray Poly Coating, L (09-K1250/L)
- BRADY Pipe Marker, PK5, 7270-1-PK (7270-1-PK)
- HEPACART Extending Enclosure, Mfr. No.HC74U, 10 ft. (PTC195X64-W18)
- MILWAUKEE TOOL Safety Glasses, Clear Polarized (48-73-2021, 48-22-5506)
- PARTNERS BRAND Premium Anti-Fatigue Mat, 6 ft. L x 3/8" Thick (MAT262BK)
- PARTNERS BRAND 10 ft. L x Heavy Duty Rubber; Dense Foam, 1/2" Thick (MAT210BK)
- PARTNERS BRAND 12 ft. L x PVC Closed Cell Foam, 3/8" Thick (MAT116BY)
- NOTRAX 12 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0412Yb)
- GLOBAL EQUIPMENT Global Industrial„¢ Diamond Plate Ergonomic Mat 15/16" Thick 2' x 3' Black/Yellow Border (24361516Y)
- WEARWELL 21 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- APACHE MILLS Diamond Star Mat, 3 ft L, 10 ft W (3927709033x10)
- Partners Brand Anti-Fatigue Mats