Shop All Anti-Fatigue Mats
Partners Brand
3 ft. L x Heavy Duty Rubber; Dense Foam, 1/2" Thick
Mfr # MAT202WA
Zoro # G5501855
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Walnut
- Length 3 ft
- Width 2 ft
- Thickness .50 in
- Material Heavy Duty Rubber; Dense Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MAT202WA
- Zoro # G5501855
- UPC # 841436078801
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft |
Width | 2 ft |
Details
Item | Marble Anti-Fatigue Mat |
Color | Walnut |
Thickness | .50 in |
Material | Heavy Duty Rubber; Dense Foam |
Mat Surface Pattern | Marble |
Application | Industry |
Type | Anti-Fatigue Matting |
Weight | 8.94 lb |
Description
Marble Anti-Fatigue Mat,2x3 ft.,Walnut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Flammable Sign, DGA15R (DGA15R)
- HONEYWELL MILLER Positioning Lanyard, 6 ft, Silver (207NLS-Z7/6FTV)
- 5.11 Stryke Pants, 32, Storm (74369)
- WERNER LADDER - FALL PROTECTION Werner Blue Armor Standard Harness, Tongue Buckle Legs, M/L (H212002)
- PARTNERS BRAND 12 ft. L x PVC Closed Cell Foam, 3/8" Thick (MAT116BY)
- PARTNERS BRAND 10 ft. L x Heavy Duty Rubber; Dense Foam, 1/2" Thick (MAT210BK)
- PARTNERS BRAND Premium Anti-Fatigue Mat, 6 ft. L x 3/8" Thick (MAT262BK)
- NOTRAX 60 ft. L x PVC Foam, 9/16" Thick (411R0436BL)
- CACTUS MAT 2 ft x 3 ft Black Anti-Fatigue Floor Mat (2200-23)
- TENNESEE MAT CO Wearwell Rejuvenator Squared Interlocking Tile 5/8in Thick 2' x 3' Black (502.58X2X3BK)
- WEARWELL 75 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X3X75CHV)
- Partners Brand Anti-Fatigue Mats