Shop All Plastic Bags
Partners Brand
28" x 28" Flat Poly Bags, 2 mil, Clear, PK 250
Mfr # PB10120
Zoro # G5520247
product price: $188.99
/pk 250, $0.76/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 2 mil
- Hang Hole No
- Size 28" x 28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB10120
- Zoro # G5520247
- UPC # 841436094528
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 28" x 28" |
Details
Item | Flat Poly Bags |
Color | Clear |
Thickness | 2 mil |
Hang Hole | No |
Description
Flat Poly Bag,28 x 28 In.,2 mil,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX PACKAGING Global Industrial„¢ Reclosable Poly Bags, 3"W x 14"L, 2 Mil, Clear, 1000/Pack (PB3559)
- SHURTAPE Carton Sealing Tape, Clear, 1.8 mil Thick (231044)
- PILOT Pen, Precise, V7 Ret, Pureple, PK12 (26071)
- SMEAD Folder, Hanging, Ltr, 1/3 Pk (SMD64035)
- PARTNERS BRAND 4" x 725 ft. Poly Tubing, 6 mil, Clear (PT0406)
- PARTNERS BRAND 3" x 5" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3945)
- PARTNERS BRAND 5" x 5" Resealable Poly Bags, 1.5 mil, Clear, PK 1000 (PRR050515)
- PARTNERS BRAND 6" x 8" Anti-Static Poly Bags, 2 mil, Pink, PK 1000 (PBAS435)
- PARTNERS BRAND 4" x 7" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB391)
- PARTNERS BRAND 3" x 6" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1040)
- PARTNERS BRAND 2" x 3" Resealable Poly Bags, 1.5 mil, Clear, PK 1000 (PRR020315)
- Partners Brand Shipping & Packing Bags